Check Availability
  • TAPCO 

    Square Surface Mount Anchor, Breakaway Feature: No, 6"L, Galvanized Steel, Silver

  • Item # 25AZ05
  • Mfr. Model # 034-00142SM
Square Surface Mount Anchor, Breakaway Feature: No, 6"L, Galvanized Steel, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of high-tensile galvanized steel, this sign post is finished with zinc and acrylic to resist corrosion.
Show More Close
 

Technical Specifications

Item # 25AZ05
Mfr. Model # 034-00142SM
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 4.94 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 6"
Sign Post Width 6"
Sign Post Depth 6"
Sign Post Material Galvanized Steel
Sign Post Color Silver
Sign Post Finish Galvanized
Item Surface Mount Anchor
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close