Check Availability
  • TAPCO 

    School Crossing LED School Zone Sign, White LED Color, Power Requirements: 110V

  • Item # 20H163
  • Mfr. Model # 2180-S00040
School Crossing LED School Zone Sign, White LED Color, Power Requirements: 110V LED Sign,School Crossing,Black/Green LED Sign,School Crossing,Black/Green LED Sign,School Crossing,Black/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H163
Mfr. Model # 2180-S00040
UNSPSC #55121710
Shipping Weight 36.0 lbs
Country of Origin USA *
Item LED School Zone Sign
Legend School Crossing
Legend/Background Color Black/Fluorescent Green
LED Color White
Power Requirements 110V
Sign Height 36"
Sign Width 36"
Legend Style Symbol
Sign Material Reflective Aluminum
Includes Installation Tools, Time Clock Circuity, Programming Software
MUTCD Code S1-1
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms