Check Availability
  • TAPCO 

    Utility Dome Marker, Overall Height: 78", Round, Thermoplastic, Red/White

  • Item # 35YW52
  • Mfr. Model # 114604C
Utility Dome Marker, Overall Height: 78", Round, Thermoplastic, Red/White
Qty
  • Web Price
    $36.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YW52
Mfr. Model # 114604C
UNSPSC #55121731
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Utility Dome Marker
Legend Cable Rout Underground Power Cable In this Vicinity Warning Before Digging, Pushing Pipe, Trenching, Or Plowing Call 811
Color Red/White
Overall Height 78"
Shape Round
Material Thermoplastic
Legend Subject Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms