Check Availability
  • TAPCO 

    Round Utility Dome Marker, Red/White

  • Item # 35YW48
  • Mfr. Model # 114603B
Round Utility Dome Marker, Red/White
Qty
  • Web Price
    $36.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YW48
Mfr. Model # 114603B
UNSPSC #55121731
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Utility Dome Marker
Legend Caution Electric Cable Before Digging Call 811
Color Red/White
Overall Height 72"
Shape Round
Material Thermoplastic
Legend Subject Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms