Check Availability
  • TAPCO 

    Utility Dome Marker, Overall Height: 78", Round, Thermoplastic, Green/White

  • Item # 35YW41
  • Mfr. Model # 113789B
Utility Dome Marker, Overall Height: 78", Round, Thermoplastic, Green/White
Qty
  • Web Price
    $38.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YW41
Mfr. Model # 113789B
UNSPSC #55121731
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Utility Dome Marker
Legend Caution Sewer Pipeline Before Digging or Opening or In Case of Emergency Call 811
Color Green/White
Overall Height 78"
Shape Round
Material Thermoplastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms