Check Availability
  • TAPCO 

    Utility Dome Marker, Overall Height: 72", Round, Thermoplastic, Yellow/Black/White

  • Item # 35YW15
  • Mfr. Model # 113782D
Utility Dome Marker, Overall Height: 72", Round, Thermoplastic, Yellow/Black/White
Qty
  • Web Price
    $34.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YW15
Mfr. Model # 113782D
UNSPSC #55121731
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Utility Dome Marker
Legend Warning Natural Gas Pipeline High-Pressure Before Gigging Call 811
Color Yellow/Black/White
Overall Height 72"
Shape Round
Material Thermoplastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms