Check Availability
  • TAPCO 

    Utility Dome Marker, Overall Height: 66", Round, Thermoplastic, Orange/Black/White

  • Item # 35YV99
  • Mfr. Model # 113779A
Utility Dome Marker, Overall Height: 66", Round, Thermoplastic, Orange/Black/White
Qty
  • Web Price
    $31.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YV99
Mfr. Model # 113779A
UNSPSC #55121731
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Utility Dome Marker
Legend Fiber-Optic Cable Buried Below Caution Call Before Digging
Color Orange/Black/White
Overall Height 66"
Shape Round
Material Thermoplastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms