Check Availability
  • TAPCO 

    Round Utility Dome Marker, Yellow/Black/White

  • Item # 35YV96
  • Mfr. Model # 113778B
Round Utility Dome Marker, Yellow/Black/White
Qty
  • Web Price
    $32.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YV96
Mfr. Model # 113778B
UNSPSC #55121731
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Utility Dome Marker
Legend Caution Gas Pipeline Before Digging Call 811
Number of Printed Sides 1
Shape Round
Color Yellow/Black/White
Overall Height 66"
Outside Dia. 3-1/2"
Material Thermoplastic
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms