Check Availability
  • TAPCO 

    Round Signal Pole, Breakaway Feature: No, 10 ft.L, Aluminum, Natural

  • Item # 23Y010
  • Mfr. Model # 2180-00220
Round Signal Pole, Breakaway Feature: No, 10 ft.L, Aluminum, Natural
Qty
  • Web Price
    $1,305.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Y010
Mfr. Model # 2180-00220
UNSPSC #46161508
Shipping Weight 110.0 lbs
Country of Origin USA *
Post Style Round
Breakaway Feature No
Diameter 4-1/2"
Sign Post Length 10 ft.
Sign Post Material Aluminum
Sign Post Color Natural
Sign Post Finish Unfinished
Item Signal Pole
Includes Lock, Base and Cap
Standards NCHRP-350
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms