Check Availability
  • TAPCO 

    Retroreflectometer, (7)Observation Angles

  • Item # 53JH29
  • Mfr. Model # 128380-7C
Retroreflectometer, (7)Observation Angles
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JH29
Mfr. Model # 128380-7C
UNSPSC #55121908
Shipping Weight 14.0 lbs
Country of Origin Denmark *
Item Retroreflectometer, 7 Observation Angles
Material Plastic
Color Red
For Use With Traffic Signs
Height 10-39/64"
Width 4-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.