Check Availability
  • TAPCO 

    Portable Traffic Sign Stand, Aluminum, Sign Compatibility: Rigid, Fillable: No, Silver

  • Item # 8TLH7
  • Mfr. Model # 037-00088
Portable Traffic Sign Stand, Aluminum, Sign Compatibility: Rigid, Fillable: No, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TLH7
Mfr. Model # 037-00088
UNSPSC #55121710
Shipping Weight 17.51 lbs
Country of Origin USA *
Sign Compatibility Rigid
Sign Base Type Portable
Sign Base Material Aluminum
Sign Base Design Easel
Sign Base Height 60"
Sign Base Length 30"
Sign Base Width 30"
Sign Base Color Silver
Fillable No
Operating Weight 15 lb.
Item Traffic Sign Stand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms