Check Availability
  • TAPCO 

    Pole and Sign Top, Aluminm, Extruded Signs

  • Item # 25AY25
  • Mfr. Model # 203-00767
Pole and Sign Top, Aluminm, Extruded Signs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25AY25
Mfr. Model # 203-00767
UNSPSC #55121908
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Pole and Sign Top
Material Aluminum
Color Black
For Use With Extruded Signs
Height 9-1/2"
Length 9"
Width 5"
Includes Set Screws
* This product's country of origin is subject to change

Compliance and Restrictions