Check Availability
  • TAPCO 

    Pole and Sign Top,Alumnm,Blck,Flat Signs

  • Item # 25AY24
  • Mfr. Model # 203-00765
Pole and Sign Top,Alumnm,Blck,Flat Signs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25AY24
Mfr. Model # 203-00765
UNSPSC #55121908
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Pole and Sign Top
Material Aluminum
Color Black
For Use With Flat Signs
Height 9-1/2"
Length 9"
Width 5"
Includes Set Screws
* This product's country of origin is subject to change

Compliance and Restrictions