Check Availability
Pedestrian Crossing Pictogram LED Traffic Sign, Amber LED Color, Power Requirements: Solar LED Sign,Pedestrian Crossing Pictogram LED Sign,Pedestrian Crossing Pictogram LED Sign,Pedestrian Crossing Pictogram LED Sign,Pedestrian Crossing Pictogram LED Sign,Pedestrian Crossing Pictogram
  • TAPCO 

    Pedestrian Crossing Pictogram LED Traffic Sign, Amber LED Color, Power Requirements: Solar

  • Item # 9FDE9
  • Mfr. Model # 2180-00232
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9FDE9
Mfr. Model # 2180-00232
UNSPSC #55121718
Catalog Page 1833
Shipping Weight 31.0 lbs
Country of Origin USA *
Item LED Traffic Sign
Legend Pedestrian Crossing Pictogram
Legend/Background Color Black/Fluorescent Yellow Green
LED Color Amber
Power Requirements Solar
Sign Height 36"
Sign Width 36"
Legend Style Symbol
Sign Material Diamond Grade Aluminum
Includes Battery Charger, Tool for Solar Panel Installation
MUTCD Code W11-2
Standards MUTCD Standards, FHWA Minimum Retroreflectivity

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms