Check Availability
  • TAPCO 

    Pedestrian Crossing Pictogram LED Traffic Sign, Yellow LED Color, Power Requirements: 110V

  • Item # 3YPG9
  • Mfr. Model # 2180-00254
Pedestrian Crossing Pictogram LED Traffic Sign, Yellow LED Color, Power Requirements: 110V LED Sign,Pedestrian Crossing Pictogram LED Sign,Pedestrian Crossing Pictogram LED Sign,Pedestrian Crossing Pictogram
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BlinkerSigns® LED Traffic Signs
• Meet Federal MUTD standards High visibility day and night
Aluminum signs feature 3M™ Diamond Grade™ DG3 reflective sheeting with high-visibility Luxeon® LED lights. Include graffiti-resistant overlay. Solar-powered models include battery charger and solar panel installation tool; can operate for up to 30 days without sunlight on a full charge.
Show More Close
 

Technical Specifications

Item # 3YPG9
Mfr. Model # 2180-00254
UNSPSC #55121710
Catalog Page 1833
Shipping Weight 18.97 lbs
Country of Origin USA *
Item LED Traffic Sign
Legend Pedestrian Crossing Pictogram
Legend/Background Color Black/Fluorescent Yellow Green
LED Color Yellow
Power Requirements 110V
Sign Height 30"
Sign Width 30"
Legend Style Symbol
Sign Material Diamond Grade Aluminum
MUTCD Code W11-2
Standards MUTCD Standards, FHWA Minimum Retroreflectivity
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms