Check Availability
  • TAPCO 

    LED Traffic Signal Light, Red/Yellow/Green LED Color, Power Requirements: 120V

  • Item # 29XG24
  • Mfr. Model # 116880
LED Traffic Signal Light, Red/Yellow/Green LED Color, Power Requirements: 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED signal light console helps to reduce energy used in traffic control. It features a 2-pc., impact-resistant housing unit with 3 hoods. It also offers wall-mounting installation. Includes LED light engines and integral wall mount.
Show More Close
 

Technical Specifications

Item # 29XG24
Mfr. Model # 116880
UNSPSC #39111706
Shipping Weight 7.13 lbs
Country of Origin USA *
Item LED Traffic Signal Light
LED Color Red/Yellow/Green
Power Requirements 120V
Housing Material Aluminum
Cabinet Dimensions W x D x H 21" x 7" x 5-1/2"
Character Height 5"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms