Check Availability
  • TAPCO 

    LED Message Display, 3-Mod, 13x85 In, Amber

  • Item # 38V959
  • Mfr. Model # 108763
LED Message Display, 3-Mod, 13x85 In, Amber
Qty
  • Web Price
    $10,321.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38V959
Mfr. Model # 108763
UNSPSC #55121703
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Three Module LED Message Display
Number of Faces 1
Mounting Sold Separately
Overall Height 13"
Overall Width 85"
Overall Depth 5-1/2"
Display Height 10"
Display Width 82"
Character Height 4" and 8-1/2"
Cabinet Material Aluminum
Color Options Amber LED
Service Access Location Hinged Face
Communications RS483 2-Wire
Includes Control Software, Preloaded Characters in 4" and 8-1/2", A Library of Symbols and Arrows, Easy Message Play List Set Up; Advanced 24 hour Scheduling in 15 minute Increments
Standards UL/cUL Listed for Wet Locations
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms