This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TAPCO 

    LED Bollard, 1771 lm, 35-1/8" H, 18W, 4000K

  • Item # 443K92
  • Mfr. Model # 136292
LED Bollard, 1771 lm, 35-1/8" H, 18W, 4000K

Technical Specifications

Item # 443K92
Mfr. Model # 136292
UNSPSC #39111605
Shipping Weight 16.0 lbs
Country of Origin USA *
Item LED Bollard
Lumens 1771
Voltage 120 to 277VAC
Watts 18
CRI 70
Color Temp. 3000K
Light Distribution Square Symmetric
Housing Color Dark Bronze
Housing Material Die Cast Aluminum
Length 9-1/4"
Width 9-1/4"
Height 35-1/8"
Lumens Per Watt 115.0
Number of LEDs 0
Rated Life 100,000 hr.
Includes Anchor Bolt Assembly
Standards UL 1598, UL 8750 and CSA 22.2 No. 250
Manufacturers Warranty Length 10 yr.
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms