Check Availability
  • TAPCO 

    Economy Double Mailbox Assembly

  • Item # 16D429
  • Mfr. Model # 034-00137
Economy Double Mailbox Assembly Economy Double Mailbox Assembly Economy Double Mailbox Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D429
Mfr. Model # 034-00137
UNSPSC #24112407
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Double Mailbox Assembly
Type Economy
Color Black
Height 58"
Width 10"
Post Material Steel
Post Thickness 0.083"
Net Weight 32 lb.
Standards FHWA NCHRP350 Standards For Breakaway
Includes 2 Mailboxes, Bracket, Black Post and Anchor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.