Check Availability
  • TAPCO 

    Cross Sign Bracket,5-1/2 in. H,Black

  • Item # 49AE08
  • Mfr. Model # 114331
Cross Sign Bracket,5-1/2 in. H,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AE08
Mfr. Model # 114331
UNSPSC #55121908
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Cross Sign Bracket
Material Nylon Plastic
Color Black
For Use With Roll Up Signs
Height 5-1/2"
Length 5-1/2"
Width 37/64"
Includes Nylon Plastic Strap, (2) Small, (2) Standard Size Slots
* This product's country of origin is subject to change

Compliance and Restrictions