Check Availability
  • GRAINGER APPROVED 

    Cone Light, 2" Head Dia., Red, Battery

  • Item # 3UTN2
  • Mfr. Model # 3393-00002
  • (1)
Cone Light, 2" Head Dia., Red, Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UTN2
Mfr. Model # 3393-00002
UNSPSC #46161508
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cone Light
For Use With - Barricade Lights Grainger Item 3UUE8, Popup Cones
Head Dia. 2"
Lamp Color Red
Power Source Battery
Battery Type AAA
Light Setting Flashing
Lamp Type LED
Overall Height 5"
Flashes per Minute 60
Housing Material Plastic
Lens Material Plastic
Mounting Slide In
Includes Batteries
* This product's country of origin is subject to change

Compliance and Restrictions