Check Availability
  • TAPCO 

    Caution LED Traffic Sign, Yellow LED Color, Power Requirements: 110VAC

  • Item # 23L593
  • Mfr. Model # 2180-C00066
Caution LED Traffic Sign, Yellow LED Color, Power Requirements: 110VAC LED Notice Sign,Caution,Black/Yellow
Qty
  • Web Price
    $1,962.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum sign features 3M™ Diamond Grade™ DG3 reflective sheeting with a graffiti-resistant overlay, and high-visibility Luxeon® LED lights.
Show More Close
 

Technical Specifications

Item # 23L593
Mfr. Model # 2180-C00066
UNSPSC #55121710
Shipping Weight 30.0 lbs
Country of Origin USA *
Item LED Traffic Sign
Legend Caution
Legend/Background Color Black/Yellow
LED Color Yellow
Power Requirements 110VAC
Sign Height 30"
Sign Width 30"
Legend Style Text
Sign Material Reflective Aluminum
MUTCD Code S1-1
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In