Check Availability
  • TAPCO 

    Caution LED Traffic Sign, Yellow LED Color, Power Requirements: Solar

  • Item # 23L592
  • Mfr. Model # 2180-C00065
Caution LED Traffic Sign, Yellow LED Color, Power Requirements: Solar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L592
Mfr. Model # 2180-C00065
UNSPSC #55121710
Shipping Weight 30.0 lbs
Country of Origin USA *
Item LED Traffic Sign
Legend Caution
Legend/Background Color Black/Yellow
LED Color Yellow
Power Requirements Solar
Sign Height 30"
Sign Width 30"
Legend Style Text
Sign Material Reflective Aluminum
Includes Solar Panel, Installation Tools
MUTCD Code S1-1
Standards MUTCD
Green Environmental Attribute Product is Solely or Partially Powered By Solar Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms