Check Availability
  • TAPCO 

    Square Sign Post, Breakaway Feature: No, 10 ft.L, Aluminum, Bronze

  • Item # 38V915
  • Mfr. Model # 108991
Square Sign Post, Breakaway Feature: No, 10 ft.L, Aluminum, Bronze
Qty
  • Web Price
    $723.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38V915
Mfr. Model # 108991
UNSPSC #55121908
Shipping Weight 9.0 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 10 ft.
Sign Post Width 3"
Sign Post Depth 2-1/4"
Sign Post Material Aluminum
Sign Post Color Bronze
Sign Post Finish Duranodic
Item Sign Post
Includes Mounting Extrusion, Set Screw
* This product's country of origin is subject to change

Compliance and Restrictions