Check Availability
  • TAPCO 

    2" Marker Accessory, 1 EA

  • Item # 49U989
  • Mfr. Model # 2673-00009
2" Marker Accessory, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49U989
Mfr. Model # 2673-00009
UNSPSC #40141726
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Reflective Hydrant Collar
Reflective Yes
Reflector Color No Reflector
Overall Height 2"
Tape/Decal Color White
Reflector Depth No Reflector
Reflector Height No Reflector
Reflector Material No Reflector
Reflector Width No Reflector
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms