Check Availability
  • TANIS 

    Strip Brush Holder, Overall Length 72 In

  • Item # 1TCU2
  • Mfr. Model # AH250272CF
Strip Brush Holder, Overall Length 72 In
Qty
  • Web Price
    $16.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This strip brush holder or channel is designed to help keep brushes in place on a conveyor. It features an aluminum backing for lightweight durability and corrosion resistance. It can be cut to size, or machined with mounting holes and slots. Multiple designs available to meet your exact needs.
Show More Close
 

Technical Specifications

Item # 1TCU2
Mfr. Model # AH250272CF
UNSPSC #24101719
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Strip Brush Holder #2.5
Type Aluminum
Backing Clear Finish Anodized
Backing Width (In.) 1/8
Backing Height (In.) 1/8
Mounting Flange Size (In.) 0.75
Profile Single Track
Overall Length (In.) 72
* This product's country of origin is subject to change

Welcome Sign In