Check Availability
  • TANIS 

    Strip Brush Holder,PVC,24 In L,PK10

  • Item # 18A879
  • Mfr. Model # FPH250024
Strip Brush Holder,PVC,24 In L,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered with flexible PVC, this strip brush holder can be used in common applications such as sealing, guiding, and cleaning. Use to a create cable management seal for data server towers and cabinets. It is also suitable for cleaning conveyor belts.
Show More Close
 

Technical Specifications

Item # 18A879
Mfr. Model # FPH250024
UNSPSC #24101719
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Strip Brush Holder
Type Flexible PVC
Backing Flexible PVC
Backing Width (In.) 15/32
Backing Height (In.) 5/8
Mounting Flange Size (In.) 1
Profile Clip Style
Overall Length (In.) 24
* This product's country of origin is subject to change

Compliance and Restrictions