Check Availability
  • TANIS 

    Strip Brush Holder, Sz 1 In, 48 In L, PK10

  • Item # 18A874
  • Mfr. Model # STH700048
Strip Brush Holder, Sz 1 In, 48 In L, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This strip brush holder or channel is designed to help keep brushes in place on a conveyor. It features a stainless steel backing for lightweight durability and corrosion resistance. It can be cut to size, or machined with mounting holes and slots. Excellent for food and medical applications. Multiple designs available to meet your exact needs.
Show More Close
 

Technical Specifications

Item # 18A874
Mfr. Model # STH700048
UNSPSC #24101719
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Strip Brush Holder #7
Type Stainless Steel
Backing Stainless Steel
Backing Width (In.) 5/16
Backing Height (In.) 5/16
Mounting Flange Size (In.) 1
Profile H-Shaped
Overall Length (In.) 48
* This product's country of origin is subject to change

Compliance and Restrictions