Check Availability
  • TANIS 

    Strip Brush, 5/16 W, 84 In L, Trim 3 In

  • Item # 18A797
  • Mfr. Model # MB706484
Strip Brush, 5/16 W, 84 In L, Trim 3 In
Qty
  • Web Price
    $210.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel metal back strip brushes are constructed by densely compressing brass bristles or filaments, held in place by a continuous metal-backed channel and binding wire. Used in air flow or weather stripping applications to prevent entry of dust, dirt, rodents and other elements. Various lengths, backing sizes and trims exist. Packaged in quantities of 10 brushes.
Show More Close
 

Technical Specifications

Item # 18A797
Mfr. Model # MB706484
UNSPSC #24101719
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Metal Back Strip Brush #7
Type Metal Back
Backing Stainless Steel
Backing Width (In.) 5/16
Backing Height (In.) 5/16
Brush Length (In.) 3
Overall Trim (In.) 3
Overall Length (In.) 84
Fill Type 0.010" Crimped Brass
Bristle Color Brass
* This product's country of origin is subject to change

Compliance and Restrictions