Check Availability
  • TANIS 

    Stapled Set Strip Brush, PVC, Length 72 In

  • Item # 1TCG6
  • Mfr. Model # RPVC733072
Stapled Set Strip Brush, PVC, Length 72 In
Qty
  • Web Price
    $169.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in a number of industries, this rigid-backing PVC-stapled set strip brush can be used as weather stripping to help prevent the ingress of dust, dirt, sand, rain, snow, fumes, insects, and rodents. Can also be used for air flow sealing in cable management applications.
Show More Close
 

Technical Specifications

Item # 1TCG6
Mfr. Model # RPVC733072
UNSPSC #24101719
Shipping Weight 2.69 lbs
Country of Origin USA *
Item Stapled Set Strip Brush
Type PVC
Backing Rigid PVC
Backing Width (In.) 37/64
Backing Height (In.) 2
Mounting Flange Size (In.) 2
Profile H-Shaped
Overall Trim (In.) 3
Overall Length (In.) 72
Fill Type 0.008" Horse Hair, 3 Rows
Bristle Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions