Check Availability
  • TANIS 

    Stapled Set Strip Brush,PVC,2x36 In,PK10

  • Item # 18A168
  • Mfr. Model # FPVC390236
Stapled Set Strip Brush,PVC,2x36 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in a number of industries, this PVC-stapled set strip brush can be used as weather stripping to help prevent the ingress of dust, dirt, sand, rain, snow, fumes, insects, and rodents. Can also be used for air flow sealing in cable management applications.
Show More Close
 

Technical Specifications

Item # 18A168
Mfr. Model # FPVC390236
UNSPSC #24101719
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Stapled Set Strip Brush
Type Flexible PVC
Backing Flexible PVC
Backing Width (In.) 5/16
Backing Height (In.) 2
Profile 90 Degrees
Brush Length (In.) 2
Overall Trim (In.) 2
Overall Length (In.) 36
Fill Type 0.012" Crimped Nylon, 2 Rows
Bristle Color Black
* This product's country of origin is subject to change

Compliance and Restrictions