Check Availability
  • TANIS 

    Polyester Strip Brush, 72" Brush Length, 3/16" Backing Height, Backing Number #4

  • Item # 21YD30
  • Mfr. Model # MB460672
Polyester Strip Brush,  72" Brush Length,  3/16" Backing Height,  Backing Number #4
Qty
  • Web Price
    $54.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YD30
Mfr. Model # MB460672
UNSPSC #24101719
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Strip Brush
Brush Length 72"
Backing Number #4
Backing Material - Brush Stainless Steel
Backing Flexibility Rigid
Backing Height 3/16"
Backing Width 3/16"
Bristle Type Crimped Wire
Bristle Material Polyester
Bristle Diameter 0.020"
Bristle Trim Height 2-3/4"
Bristle Color Natural
* This product's country of origin is subject to change

Welcome Sign In