Check Availability
  • TANIS 

    Plastic Holder, 120 In. Overall L, 90 Deg

  • Item # 21YC81
  • Mfr. Model # FPH420120
Plastic Holder, 120 In. Overall L, 90 Deg
Qty
  • Web Price
    $37.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered with flexible PVC, this strip brush holder can be used in common applications such as sealing, guiding, and cleaning. Use to a create cable management seal for data server towers and cabinets. It is also suitable for cleaning conveyor belts.
Show More Close
 

Technical Specifications

Item # 21YC81
Mfr. Model # FPH420120
UNSPSC #24101719
Catalog Page 0
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Plastic Holder
Type Flexible PVC
Backing Flexible PVC
Backing Width (In.) 27/64
Backing Height (In.) 27/64
Profile 90 Degrees
Overall Length (In.) 120
* This product's country of origin is subject to change

Welcome Sign In