Check Availability
Nylon Strip Brush,  60" Brush Length,  7/16" Backing Height,  Backing Number #10
Qty
  • Web Price
    $682.89 / pkg. of 10
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18A851
Mfr. Model # MB100860
UNSPSC #24101719
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Strip Brush
Brush Length 60"
Backing Number #10
Backing Material - Brush Steel
Backing Flexibility Rigid
Backing Height 7/16"
Backing Width 7/16"
Bristle Type Crimped Wire
Bristle Material Nylon
Bristle Diameter 0.045"
Bristle Trim Height 6"
Bristle Color Black
* This product's country of origin is subject to change

Welcome Sign In