Check Availability
Nylon Strip Brush,  60" Brush Length,  5/16" Backing Height,  Backing Number #7
Qty
  • Web Price
    $289.94 / pkg. of 10
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18A657
Mfr. Model # MB701660
UNSPSC #24101719
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Strip Brush
Brush Length 60"
Backing Number #7
Backing Material - Brush Steel
Backing Flexibility Rigid
Backing Height 5/16"
Backing Width 5/16"
Bristle Type Crimped Wire
Bristle Material Nylon
Bristle Diameter 0.020"
Bristle Trim Height 5-11/16"
Bristle Color Black
* This product's country of origin is subject to change

Welcome Sign In