Check Availability
Nylon Strip Brush,  12" Brush Length,  3/16" Backing Height,  Backing Number #4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18A521
Mfr. Model # MB403012
UNSPSC #24101719
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Strip Brush
Brush Length 12"
Backing Number #4
Backing Material - Brush Stainless Steel
Backing Flexibility Rigid
Backing Height 3/16"
Backing Width 3/16"
Bristle Type Crimped Wire
Bristle Material Nylon
Bristle Diameter 0.014"
Bristle Trim Height 5-3/4"
Bristle Color Black
* This product's country of origin is subject to change

Welcome Sign In