Check Availability
Nylon Strip Brush,  48" Brush Length,  1/8" Backing Height,  Backing Number #2-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18A432
Mfr. Model # MB250648
UNSPSC #24101719
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Strip Brush
Brush Length 48"
Backing Number #2-1/2
Backing Material - Brush Steel
Backing Flexibility Rigid
Backing Height 1/8"
Backing Width 1/8"
Bristle Type Crimped Wire
Bristle Material Nylon
Bristle Diameter 0.012"
Bristle Trim Height 3"
Bristle Color Black
* This product's country of origin is subject to change

Welcome Sign In