Check Availability
  • TANIS 

    Metal Back Strip Brush, 96 In L, 3 In Trim

  • Item # 21YD32
  • Mfr. Model # MB460696
Metal Back Strip Brush, 96 In L, 3 In Trim
Qty
  • Web Price
    $72.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel metal back strip brushes are constructed by densely compressing natural polyester bristles or filaments, held in place by a continuous metal-backed channel and binding wire. Used in air flow or weather stripping applications to prevent entry of dust, dirt, rodents and other elements. Various lengths, backing sizes and trims exist. Packaged in quantities of 10 brushes.
Show More Close
 

Technical Specifications

Item # 21YD32
Mfr. Model # MB460696
UNSPSC #24101719
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Metal Back Strip Brush #4
Type Metal Back
Backing Stainless Steel
Backing Width (In.) 3/16
Backing Height (In.) 7/32
Brush Length (In.) 3
Overall Trim (In.) 3
Overall Length (In.) 96
Fill Type .008" Polyester
Bristle Color Natural
* This product's country of origin is subject to change

Welcome Sign In