Check Availability
  • TANIS 

    Flexible Brush, 600 In L, 3 In Trim, Poly

  • Item # 21YD02
  • Mfr. Model # FB430050
Flexible Brush, 600 In L, 3 In Trim, Poly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible brush contours to irregular shaped solving sealing challenges. Stapled brush design for seamless gaps in extra long air sealing applications. Polypropylene filament in various diameters and trim lengths. Four different backing size options to meet your needs. Dont forget to order the brush holder!
Show More Close
 

Technical Specifications

Item # 21YD02
Mfr. Model # FB430050
UNSPSC #24101719
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Flexible Brush
Backing Polypropylene
Backing Width (In.) 3/16
Backing Height (In.) 3/16
Brush Length (In.) 3
Overall Trim (In.) 3
Overall Length (In.) 600
Fill Type .012" Level Black Polypropylene
Bristle Color Black
* This product's country of origin is subject to change

Compliance and Restrictions