Check Availability
  • TANIS 

    Conveyor Guide Rail, 60 In L, 1 In Trim

  • Item # 21YD04
  • Mfr. Model # CGRB152060
Conveyor Guide Rail, 60 In L, 1 In Trim
Qty
  • Web Price
    $93.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor guide rail brushes are a unique concept in maximizing conveyor uptime by keeping product on the belt and moving.
Show More Close
 

Technical Specifications

Item # 21YD04
Mfr. Model # CGRB152060
UNSPSC #24101719
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Conveyor Guide Rail
Backing Plastic
Brush Length (In.) 60
Overall Trim (In.) 1
Overall Length (In.) 60
Fill Type .012" Natural Nylon
Bristle Color Natural
* This product's country of origin is subject to change

Compliance and Restrictions