Check Availability
  • TANIS 

    Conveyor Cylinder Brush, L20In, OD10In

  • Item # 1VKN7
  • Mfr. Model # RB1018
Conveyor Cylinder Brush, L20In, OD10In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RB series conveyor cylinder brush is coil-wound with polypropylene bristles, grouped closely to create a dense brush face. The brush is mounted directly to a 16-guage steel tube with collar ends for easy mounting to a 1" shaft. The collar is made with set screws and keyway extending 1" on both ends. Used to clean conveyor belting and chains, debris removal, material transporting and product positioning.
Show More Close
 

Technical Specifications

Item # 1VKN7
Mfr. Model # RB1018
UNSPSC #24101719
Shipping Weight 12.94 lbs
Country of Origin USA *
Item Conveyor Cylinder Brush #10
Type Steel Tube With Collar Ends
Backing 16 Gauge Steel
Backing Width (In.) 5/16
Backing Height (In.) 5/16
Brush Length (In.) 18
Overall Length (In.) 20
Outside Dia. (In.) 10
Tube Dia. (In.) 2
Fill Type .035" Polypropylene
Bristle Color Black
* This product's country of origin is subject to change

Compliance and Restrictions