Check Availability
  • TANIS 

    Adjustable Conveyor Brush, .012 In Nylon

  • Item # 1VKF1
  • Mfr. Model # CB3510
Adjustable Conveyor Brush, .012 In Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metal back strip brush wrapped for conveyor system use. Densely compressed bristles, held in place by a continuous metal-backed channel and binding wire, guide and position items on a conveyor belt. Can be used for spray, mist, clean, dust, and seal applications. Galvanized steel backing. Mounting kit availabile (1VKH1).
Show More Close
 

Technical Specifications

Item # 1VKF1
Mfr. Model # CB3510
UNSPSC #24101719
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Adjustable Conveyor Brush #4
Type Coil
Backing Galvanized Steel
Backing Width (In.) 3/16
Backing Height (In.) 7/32
Brush Length (In.) 30
Overall Length (In.) 30
Outside Dia. (In.) 3-1/2
Fill Type .012" Natural Nylon
Bristle Color Natural
* This product's country of origin is subject to change

Compliance and Restrictions