Check Availability
  • TAMPER-PRUF SCREW 

    #8-32 Machine Screw, Carbon Steel, 1" L, 100 PK

  • Item # 5JB43
  • Mfr. Model # 400120
#8-32 Machine Screw, Carbon Steel, 1" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JB43
Mfr. Model # 400120
UNSPSC #31161504
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Button
Head Type Button
Material Carbon Steel
Length 1"
Drive Type Torx
Finish Zinc Plated
Dia./Thread Size #8-32
Driver Size T15
Head Dia. 0.312"
Head Height 0.087"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions