Check Availability
  • TAMPER-PRUF SCREW 

    #6-32 Tamper Resistant Screw, 18-8 Stainless Steel, 3/8" L, 25 PK

  • Item # 6LE21
  • Mfr. Model # 91000
#6-32 Tamper Resistant Screw, 18-8 Stainless Steel, 3/8" L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LE21
Mfr. Model # 91000
UNSPSC #31161504
Catalog Page 2102
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Machine Screw Head Type Button
Head Type Button
Material 18-8 Stainless Steel
Length 3/8"
Drive Type Torx
Finish Plain
Dia./Thread Size #6-32
Driver Size T10
Head Dia. 0.250-0.262"
Head Height 0.063-0.073"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 25
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms