Check Availability
  • TAMPER-PRUF SCREW 

    #6-32 Machine Screw, Carbon Steel, 1-1/2" L, 100 PK

  • Item # 5JB35
  • Mfr. Model # 400040
#6-32 Machine Screw, Carbon Steel, 1-1/2" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JB35
Mfr. Model # 400040
UNSPSC #31161504
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Button
Head Type Button
Material Carbon Steel
Length 1-1/2"
Drive Type Torx
Finish Zinc Plated
Dia./Thread Size #6-32
Driver Size T10
Head Dia. 0.262"
Head Height 0.073"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions