Check Availability
  • TAMPER-PRUF SCREW 

    5/8" 18-8 Stainless Steel Tamper Resistant Screw with Pan Head Type and Plain Finish, 25 PK

  • Item # 5JA16
  • Mfr. Model # 121550
5/8" 18-8 Stainless Steel Tamper Resistant Screw with Pan Head Type and Plain Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JA16
Mfr. Model # 121550
UNSPSC #31161506
Catalog Page 2103
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #10
Length 5/8"
Drive Type Spanner
Driver Size #10
Head Dia. 0.357-0.373"
Head Height 0.099-0.110"
Meets/Exceeds ANSI/ASME B18.6.4
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms