Check Availability
5/16"-18 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 2" L, 5 PK
  • TAMPER-PRUF SCREW 

    5/16"-18 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 2" L, 5 PK

  • Item # 6LE94
  • Mfr. Model # 22370
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6LE94
Mfr. Model # 22370
UNSPSC #31161504
Catalog Page 2102
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Machine Screw Head Type Button
Head Type Button
Material 18-8 (304) Stainless Steel
Length 2"
Drive Type Hex
Finish Plain
Dia./Thread Size 5/16"-18
Driver Size 3/16"
Head Dia. 0.527-0.547"
Head Height 0.152-0.166"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 5
System of Measurement Inch

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms