Check Availability
  • TAMPER-PRUF SCREW 

    5/16"-18 Tamper Resistant Screw, Button, Hex, 18-8 (304) Stainless Steel, Plain, 1-1/4" Length

  • Item # 6LE92
  • Mfr. Model # 22350
5/16"-18 Tamper Resistant Screw,  Button,  Hex,  18-8 (304) Stainless Steel,  Plain,  1-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LE92
Mfr. Model # 22350
UNSPSC #31161504
Catalog Page 2104
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Machine Screw Head Type Button
Head Type Button
Material 18-8 (304) Stainless Steel
Length 1-1/4"
Drive Type Hex
Finish Plain
Dia./Thread Size 5/16"-18
Driver Size 3/16"
Head Dia. 0.527-0.547"
Head Height 0.152-0.166"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 5
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In