Check Availability
  • TAMPER-PRUF SCREW 

    5/16"-18 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 3/4" L, 10 PK

  • Item # 6LE90
  • Mfr. Model # 22330
5/16"-18 Tamper Resistant Screw, 18-8 (304) Stainless Steel, 3/4" L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LE90
Mfr. Model # 22330
UNSPSC #31161504
Catalog Page 2102
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Machine Screw Head Type Button
Head Type Button
Material 18-8 (304) Stainless Steel
Length 3/4"
Drive Type Hex
Finish Plain
Dia./Thread Size 5/16"-18
Driver Size 3/16"
Head Dia. 0.527-0.547"
Head Height 0.152-0.166"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms