Check Availability
  • TAMPER-PRUF SCREW 

    #6 x 3/8" Zinc-Plated Steel Tamper Resistant Screw with Round Head Type, 100 PK

  • Item # 5JA61
  • Mfr. Model # 150190
#6 x 3/8" Zinc-Plated Steel Tamper Resistant Screw with Round Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JA61
Mfr. Model # 150190
UNSPSC #31161506
Catalog Page 2103
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tamper Resistant Screw
Head Type Round
Material Steel
Finish Zinc-Plated
System of Measurement Inch
Size #6
Length 3/8"
Drive Type One-Way
Driver Size #6
Head Dia. 0.240-0.260"
Head Height 0.091-0.103"
Meets/Exceeds ANSI/ASME B18.6.4
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions